Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

International Series, Sliding Window Roller Assembly, Flat Steel Ball (1 Pair)

  • Mfr # G 3124

  • Zoro # G600935730


product price: $11.39
/pk 2, $5.70/ea

Key Features

Finish
Aluminum
Roller Width/Dia. (In.)
5/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G 3124
Zoro #
G600935730
UPC #
49793031242
Country of Origin
China

Dimensions

Roller Width/Dia. (In.)
5/8 in.

Details

Finish
Aluminum

Description

This is a sliding window roller assembly made of extruded aluminum bracket with a flat edge steel ball bearing roller. These brackets are used on International Imperial Series 1200 windows and a variety of other window manufacturers.
  • Used on International windows and a variety of other sliding window manufacturers
  • Sturdy housing slips into window slider stile and is held in place with a set screw
  • Fits International series 1200 windows
  • Extruded aluminum bracket
  • 1/2 in. diameter flat steel roller
  • Mounting hardware is not included
  • Easy to install
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.