Jam Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 50 PK
- Mfr # 9075864
- Zoro # G100933465
product price:Â
$
6.59
/pk of 50, $0.13/ea
Sold in multiples of 2Â pks for
$13.18
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B1.1 & SAE A563
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9075864
- Zoro #
- G100933465
- UPC #
- 49793134615
- Country of Origin
- China
- Item
- Jam Nut
- Material
- Steel
- Material Grade/Class
- Grade A
- Finish
- Zinc Plated
- Standards
- ASME B1.1 & SAE A563
- System of Measurement
- Inch
- Thread Type
- Metric Coarse
- Thread Direction
- Right Hand
- Number of Pieces
- 50
Dimensions
- Thread Size
- 5/16"-18
Description
The term "jam nut" comes from its use as a secondary nut that jams the main nut. Jam nuts help to prevent loosening in cases where the bolt may be subject to vibration. In situations where you need to fasten a threaded rod or hanger bolt, a jam nut can be tightened against a regular nut in order to create a place for a wrench to be used. They can also take the place of a standard nut in cases where there is not enough exposed thread to support the thickness of a standard nut.Size: 5/16 inch-18 Similar in shape and function to a standard finished hex nut but is about half as thick Used as a second nut to "jam" or prevent the main nut from loosening Can also be used in place of a standard finished hex nut in cases where a standard nut will not fit If using one thin nut and one standard nut, the thinner nut goes in first Thread Type: Coarse, Thread Class: UNC-2B Specification(s) Met: ASME B1.1 & SAE A563
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.