Jamb Repair and Reinforcement Kit, 59-1/2 In. Installed, Steel Construction, White (1 Kit)

  • Mfr # U 11026

  • Zoro # G211905931


product price:  $41.89
/ea

Key Features

Color
White
Size (In.)
59-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 11026
Zoro #
G211905931
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
59-1/2 in.

Details

Color
White

Description

With Prime-Line’s Jamb Repair and Reinforcement Kit, you can easily secure weak spots and replace the smaller, vulnerable latch and deadbolt strikes commonly installed with entry door hardware; This easy fix can add additional home security and help prevent forced entry. When fully installed, the kit provides up to 12 gauge thickness, at a total height of 59-1/2 inch. The white powder-coated finish will blend right in with most doors and jambs. All parts are paintable. Reinforcing your door is easy, and all fasteners and step-by-step instructions are included. The kit features six, easy-to-install section plates and two door edge guards. It installs with 10, #8 x 3 inch screws. The door edge guards in this kit are designed to fit on 1-3/4 inch thick doors, and the latch plate comes with optional deadbolt knock out plugs to accommodate two different knob-to-lock hole center spacings. For doors hung with a large enough gap between the jamb and edge of the door, these plates can be mounted on the surface of the door jamb. The hardware included with this kit is non-handed, allowing it to be used on left or right-handed, single and double hinged door systems.


  • • JAMB REPAIR KIT – With Prime-Line’s Jamb Repair and Reinforcement Kit, you can easily secure weak spots and replace the smaller, vulnerable latch and deadbolt strikes commonly installed with entry door hardware
  • • HOME SECURITY – This easy fix can add additional home security and help prevent forced entry
  • • WHITE POWDER-COATED FINISH – The steel components add extra security and come in a white powder-coated finish that will blend right in with your door
  • • THICKNESS – When fully installed, the kit provides up to 12 gauge thickness at a total height of 59-1/2 inch
  • • NON-HANDED – The hardware included with this kit is non-handed, allowing it to be used on left or right-handed, single, and double hinged door systems
  • • NOTE – Please refer to the line art for dimensions and compare with your needs before ordering

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.