Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jimmy-Resistant Deadlock, Diecast, Brass Color, Angle Strike, Double Cylinder (Single Pack)

  • Mfr # U 9972

  • Zoro # G100934073


product price: $26.84
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9972
Zoro #
G100934073
UPC #
49793099723
Country of Origin
China

Description

This double cylinder deadlock is constructed of diecast and it comes in a brass colored finish. Features a jimmy-resistant design which prohibits forced entry when attempts are made to spread the door away from the frame. The surface-mounted, cross-bolt locking device which can be mounted to 1-3/8 in. to 2-3/8 in. thick, wood or metal doors. Includes an angled strike, a rim cylinder, 2 keys, a cylinder trim ring, fasteners, a mounting plate, instructions and a tamper-resistant shutter guard. Requires a 1-1/4 in. hole and uses a Segal keyway. It is keyed differently, but it is also available keyed alike via special order from manufacturer. See Prime-Line parts U 9970 for a single cylinder deadlock, or U 9971 for the single cylinder deadlock in a white painted finish.
  • Components are constructed of diecast and steel and materials
  • Comes in a beautiful, corrosion resistant, brass plated color
  • Designed for use with hinged entry doors, but can be used on other doors where a secure locking device is desired
  • Features a spring loaded mechanism
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.