Keyed Child-Proof Sash Lock, 2-1/4 in. Hole Centers, Diecast Zinc, Painted Black, (Single Pack)

  • Mfr # F 2583

  • Zoro # G700934343


product price:  $11.93
/ea

Key Features

Material
Diecast Zinc
Finish
Black
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F 2583
Zoro #
G700934343
UPC #
49793025838
Country of Origin
Taiwan, Province of China

Details

Material
Diecast Zinc
Finish
Black
Color
Black

Description

This Keyed Window Sash Lock by Prime-Line Products is constructed of diecast materials and comes in a corrosion-resistant, black painted finish. It is designed for use on aluminum, vinyl or wood double-hung windows, where increased security and tamper-resistant locking is desired. The cam-action lock helps hold the window securely closed, and with a universal design it will work on windows by various manufacturers. Mounting holes are 2-1/4 in. on center with a 3/8 in. hole offset.
  • Lock lever, base and keeper constructed of steel components
  • Lock and keeper comes in a beautiful, corrosion resistant, satin nickel plated finish
  • Designed for use with vertical sliding windows, single and double hungs
  • Features a standard, cam locking feature
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.