Keyed Child-Proof Sash Lock, 2 in. Hole Centers, Diecast Zinc, Polished Brass, (Single Pack)

  • Mfr # F 2534

  • Zoro # G111906564


product price:  $14.95
/ea

Key Features

Color
Polished Brass
Finish
Polished Brass
Material
Diecast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F 2534
Zoro #
G111906564
UPC #
-
Country of Origin
China

Details

Color
Polished Brass
Finish
Polished Brass
Material
Diecast Zinc
Item
Keyed Sash Lock

Description

Do you need a more secure way to child-proof your sliding windows? These keyed-locking sash locks help add peace of mind by increasing the safety of any unmonitored room with sliding windows, and they can be keyed-alike. They are constructed of diecast zinc and come in a beautiful, polished brass finish, and only with their keys can the locks be disengaged to allow for opening of windows. These locks feature a universal design that allows them to be mounted on most vertical single-hung and double-hung sliding windows, in addition to those that slide horizontally. Depending on the size of the sash, these locks can be used as singles or pairs, and they can be installed on both left and right horizontal sliding sash. Each set contains two keys, one lock and keeper, and the installation fasteners. Installation of these sash locks is easy and can be done with a simple handheld Phillips head screwdriver. Other design features include a 5/8 inch wide keeper, 2 inch mounting hole centers (distance between each mounting hole measured from center to center of holes), and industry standard finish to match other existing hardware in the home or office. These keyed sash locks can be mounted on any sliding window where the checkrails of both the inner and outer sash rest flush, to include sliding windows constructed of aluminum, wood and vinyl. Only with the key inserted into the lock can the thumbturn swivel to open or close. Removing the key will lock the device in whichever position that the thumbturn is facing, either open or closed. Compare the style and dimensions of this lock to those required on your sliding windows and order yours today.


  • • Typically used on horizontal and vertical sliding windows constructed of aluminum, vinyl, or wood to keep your window secure
  • • This design allows these locks to be mounted on single or double hung windows where their checkrails rest flush when closed, the keeper (strike plate) is 5/8 inch deep with 2 inch on center mounting holes, the lock has 2 inch on center mounting holes and this portion is 1 inch deep and 2-5/8 inch wide
  • • Keyed sash locks help child-proof sliding windows increasing the safety and security of the home or office (key blank is a B1, ILCO1098M)
  • • Limits disengagement of locks and opening of sliding windows to key-only access
  • • The lock body is 1 inch deep with mounting holes that are 2 inch on center (center of hole to center of hole)
  • • Please refer to the line art drawing for dimensions and compare with your original item before purchasing (Not Universal)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.