Keyed Hasp, 4 in. x 1-5/8 in., Steel, Chrome Plated, Twist Knob

  • Mfr # U 9951

  • Zoro # G700933889


product price:  $18.15
/ea

Key Features

Hasp Length
4 in.
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9951
Zoro #
G700933889
UPC #
49793099518
Country of Origin
China

Dimensions

Hasp Length
4 in.

Details

Finish
Chrome

Description

These Keyed Locking Hasps by Prime-Line Products are constructed of steel and diecast components, and they come in a chrome-plated, corrosion-resistant finish. The locking twist-knob does not require the key to engage the lock. In order to open the hasp, the twist-knob must be unlocked with one of the two keys that are provided with the lock. Use these key-locking hasps to prevent small children from accessing dangerous chemicals, tools or machinery. This keyed locking hasp is keyed different and use an ILCO 1098M keyway. Keyed-alike hasps are available by special order only. Purchasing these keyed locking hasps in multiples will help simplify the task of unlocking when used on multiple doors, cabinets, etc.
  • Hasp leaf and keeper are constructed of stamped steel materials to provide the strongest of security locking devices
  • All components come finished in a standard, corrosion resistant, zinc plated finish
  • Designed for use with doors on closets, storage rooms, doors, refrigerators, and more
  • Features concealed fasteners when in locked position to prevent tampering and easy removal
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.