Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kicker Wedge Hands Free Patio and Sliding Screen Door Opener (Single Pack)

  • Mfr # A 272

  • Zoro # G811928866


product price: $13.15
/ea

Key Features

Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 272
Zoro #
G811928866
UPC #
-
Country of Origin
China

Details

Color
White
Material
Plastic
Item
Door Opener

Description

Looking for additional and effective ways to help your team, your customers and your community open a door without the use of your hands? These foot auxiliary patio and screen door openers may appear simple in design, but they eliminate the need to grab hold of a door pull to open an unlatched door. The unique shape of this foot pull allows a person to safely open or close any unlatched door without the use of their hands, by placing one (shoed) foot against the opener and slide your patio or screen door open by applying pressure, then sliding the door open. The pull is constructed of durable plastic, allowing it to be used even in coastal areas where its resistance to rust and corrosion will maintain its beautiful white finish. Well-designed door hardware like these makes them adaptable to mount on a variety of door types, to include storefront entry doors, restroom and office doors, and many other public applications where the pulling of a closed door is necessary to pass through, enter or exit, versus the simple sliding of a patio door. You no longer need to open the door with a handle.


  • • NO CONTACT DOOR PULL: Eliminates the need to make contact with a door when sliding it open
  • • OPTIONAL DESIGNS AVAILABLE: Two more designs to choose from – Sentry Supply Model #650-2702 that opens an unlatched door with the wrist, or Model #650-2703 with the foot
  • • DESIGNED FOR SAFE USE: Unique shape helps prevent an injury if door is opened suddenly from the other side
  • • SAFE FOR USE IN COASTAL AREAS: Durable plastic construction is resistant to rust and corrosion
  • • SIMPLE D.I.Y. INSTALLATION: Fast and easy to install, simply remove the backing of the self adhesive and push in place (allow 72 hours to firmly set)

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.