Shop PRIME-LINE
See all product information
Create Account
Kwikset, Weiser and Weslock Sliding Door Cylinder Lock, Keyed Alike (Single Pack)
Mfr # E 2107
Zoro # G700935098
product price:Â
$
17.45
/ea
Key Features
Finish
Chrome
Length
1-1/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E 2107
- Zoro #
- G700935098
- UPC #
- 49793021076
- Country of Origin
- China
- Finish
- Chrome
Description
This Weiser, Kwikset and Weslock-shaped keyway and cylinder lock was designed to only aesthetically match actual those keys and keyways, as it was designed specifically to be used in surface-mounted patio door handle sets. This cylinder lock is constructed of brass, it comes finished with a chrome face and features a hardened cut-away tailpiece. It works with vertical and 45 degree keyways (angle is determined when latch is extended to the locked position). Used to replace damaged key cylinders, or cylinders with lost or damaged keys in sliding patio door handle sets Weiser, Kwikset and Weslock-shaped profile and cuts to aesthetically match other existing keys Outside diameter of cylinder housing measures 1-9/16 in. Lock body is constructed of solid brass and comes with a chrome face These replacement keys are not compatible with actual Weiser, Kwikset & Weslock hardware. Only the keys provided in this kit fit the replacement key cylinder Includes two keys No tools are required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.