
Lag Shields, Short, 5/16 in. X 1-1/4 in., Zinc Alloy (25 Pack)
Mfr # 9071190
Zoro # G911906238
product price: $15.75
/pk 25, $0.63/eaKey Features
Finish
Zinc Plated
Drill Bit Size
5/16 in. X 1-1/4 in.
Application
Indoor/Outdoor
Overall Length
1-1/4 in.
Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9071190
Zoro #
G911906238
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
5/16 in. X 1-1/4 in.
Overall Length
1-1/4 in.
Details
Finish
Zinc Plated
Item
Lag Shields
Application
Indoor/Outdoor
Material
Zinc Alloy
Description
Lag shield anchors allow lag screws to be installed into concrete and masonry walls. After drilling a hole into the material, lag shields should be tapped into place ribbed side first until flush with the surface. The lag screw can then be installed with a wrench or socket tool. The sides of the lag shield push out against the inside of the hole once the lag screw is installed, thereby locking it in place.
- • Size: 5/16 inch X 1-1/4 inch
- • Allows for lag screw bolts to be installed into concrete, brick and block
- • Inserts into a hole by tapping with a hammer until flush
- • Lag screw expands the lag shield against the walls of the hole
- • Drill hole with masonry drill bit based on diameter on anchor
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.