Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Style Sliding Screen Door Hook Latch (Single Pack)

  • Mfr # A 121

  • Zoro # G6537050


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Finish
Unfinished
Material
Plastic
Size
3-7/8 in.
Product Type
Latch Lever and Keeper
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 121
Zoro #
G6537050
UPC #
049793001214
Country of Origin
China

Dimensions

Size
3-7/8 in.
Height
3 1/2 in
Length
1 1/8 in
Width
7/32 in
Overall Height
3 1/2 in
Overall Length
1 1/8 in
Overall Width
1/4 in

Details

Item
Latch Kit
Finish
Unfinished
Material
Plastic
Product Type
Latch Lever and Keeper
Hardware
Included
Color
Black
Includes Hardware
Hardware Included
For Use With Door Type
Screen Door
ANSI/BHMA Finish
Unfinished

Description

Latch Kit, Length 1 1/8 in, Width 7/32 in, Height 3 1/2 in, Material Plastic, Black, Unfinished Finish, Hardware Included, Roller Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.