Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Plastic Hat Section Screen Door Handle and Latch (Single Pack)

  • Mfr # A 187

  • Zoro # G6552441


product price: $7.39
/ea

Key Features

Finish
Unfinished
Material
Plastic, Steel
Size
2-1/2 in.
Product Type
Sliding Handle and Latch Kit
Length
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 187
Zoro #
G6552441
UPC #
049793001870
Country of Origin
China

Dimensions

Size
2-1/2 in.
Length
1 7/16 in
Height
3 13/16 in
Width
2 1/2 in
Overall Length
1 7/16 in
Overall Height
3 13/16 in
Overall Width
2 1/2 in

Details

Item
Latch and Pull
Finish
Unfinished
Material
Plastic, Steel
Product Type
Sliding Handle and Latch Kit
Hardware
Included
Color
Black
Includes Hardware
Hardware Included
For Use With Door Type
Screen Door
ANSI/BHMA Finish
Unfinished

Description

Latch and Pull, Length 1 7/16 in, Width 2 1/2 in, Height 3 13/16 in, Material Plastic, Steel, Black, Unfinished Finish, Hardware Included, Roller Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.