Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Snap-In Sliding Screen Door Latch and Pull, for Academy Sliding Screen Doors(Single Pack)

  • Mfr # A 180

  • Zoro # G6568191


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

Finish
Unfinished
Material
Plastic, Steel
Size
3 in.
Product Type
Sliding Handle and Latch Kit
Width
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 180
Zoro #
G6568191
UPC #
049793001801
Country of Origin
China

Dimensions

Size
3 in.
Width
1 7/8 in
Length
3/8 in
Height
3 3/4 in
Overall Length
3/8 in
Overall Width
1 7/8 in
Overall Height
3 3/4 in

Details

Item
Latch and Pull
Finish
Unfinished
Material
Plastic, Steel
Product Type
Sliding Handle and Latch Kit
Hardware
Included
Color
Black
For Use With Door Type
Screen Door
Projection
11/16 in
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Latch and Pull, Length 3/8 in, Width 1 7/8 in, Height 3 3/4 in, Material Plastic, Steel, Black, Unfinished Finish, Hardware Included, Roller Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.