Zoro Homepage

Latch and Pull, 3/8" L x 2" W, Plastic

  • Mfr # A 150

  • Zoro # G6547462


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Finish
Unfinished
Material
Plastic, Steel
Size
3-1/4 in.
Product Type
Sliding Handle and Latch Kit
Hardware
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 150
Zoro #
G6547462
UPC #
049793001504
Country of Origin
China

Dimensions

Size
3-1/4 in.
Length
3/8 in
Height
4 in
Width
2 in
Overall Height
4 in
Overall Width
2 in
Overall Length
3/8 in

Details

Item
Latch and Pull
Finish
Unfinished
Material
Plastic, Steel
Product Type
Sliding Handle and Latch Kit
Hardware
Included
Color
Black
For Use With Door Type
Screen Door
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Latch and Pull, Length 3/8 in, Width 2 in, Height 4 in, Material Plastic, Steel, Black, Unfinished Finish, Hardware Included, Roller Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.