Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Plastic Screen Door Latch and Pull with Security Lock, for Anjac Doors (Single Pack)

  • Mfr # A 108

  • Zoro # G6541880


product price: $7.75
/ea

Key Features

Finish
Unfinished
Material
Plastic
Size
3 in.
Product Type
Sliding Handle and Latch Kit
Height
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 108
Zoro #
G6541880
UPC #
049793001085
Country of Origin
Taiwan, Province of China

Dimensions

Size
3 in.
Height
3 3/4 in
Width
2 3/16 in
Length
3/8 in
Overall Height
3 3/4 in
Overall Length
2 3/16 in
Overall Width
3/8 in

Details

Item
Latch and Pull
Finish
Unfinished
Material
Plastic
Product Type
Sliding Handle and Latch Kit
Hardware
Not Included
Color
Black
Includes Hardware
Hardware Included
For Use With Door Type
Screen Door
ANSI/BHMA Finish
Unfinished

Description

Latch and Pull, Length 3/8 in, Width 2 3/16 in, Height 3 3/4 in, Material Plastic, Black, Unfinished Finish, Hardware Not Included, Roller Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.