Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screen Door Latch and Pull, Chrome (Single Pack)

  • Mfr # A 105

  • Zoro # G6535389


product price: $11.19
/ea

Key Features

Finish
Unfinished
Material
Diecast
Size
2-3/8 in.
Product Type
Sliding Handle and Latch Kit
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 105
Zoro #
G6535389
UPC #
049793001054
Country of Origin
China

Dimensions

Size
2-3/8 in.
Overall Width
1 9/16 in
Overall Length
1 9/16 in
Overall Height
2 5/8 in

Details

Item
Latch and Pull
Finish
Unfinished
Material
Diecast
Product Type
Sliding Handle and Latch Kit
Color
Silver
For Use With Door Type
Screen Door
Includes Hardware
Hardware Included

Description

Latch and Pull, Silver, Unfinished Finish, Roller Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.