Shop PRIME-LINE
See all product information
Create Account
6 in. H X 6 in. L Brass-Plated Steel Latch Guard
Mfr # U 9512
Zoro # G8637217
product price:
$
13.59
/ea
Key Features
Length
6in
Material
Steel
Finish
Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9512
- Zoro #
- G8637217
- UPC #
- 49793095121
- Country of Origin
- China
Dimensions
- Length
- 6in
Details
- Material
- Steel
- Finish
- Polished Brass
Description
Use on inswing doors, interlocking brackets protect against forced entry. May be applied to wood or metal doors, special fasteners include one-way screws, requires no mortising.
- • Designed for inswing doors only
- • Helps protect against a forced entry
- • Solid steel construction ensures durability
- • Steel construction comes in brass-plated finish
- • One-way tamper resistant screws
- • Mounting hardware included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.