Patio Sliding Screen Door Grille, 48 in. x 26 in., Aluminum Construction, Satin Single Pack
- Mfr # PL 15940-1
- Zoro # G900934754
product price:Â
$
57.15
/ea
Key Features
Finish
Aluminum
Max. Latching Distance (In.)
47-1/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL 15940-1
- Zoro #
- G900934754
- UPC #
- 49793759405
- Country of Origin
- China
- Finish
- Aluminum
- Max. Latching Distance (In.)
- 47-1/8 in.
Description
This patio sliding screen door grille is constructed of aluminum and comes in a satin anodized finish. The grille is designed to install on the exterior side of 48 in. wide sliding screen doors to provide child safety, and to protect the screen fabric from pet damage. This screen door grille measures 26 in. tall, and with the fasteners and installation instructions provided it is simple to install. This maintenance-free grille is constructed of superior quality using close weave aluminum mesh supported by strong, extruded aluminum frame material in an attractive styling. Grille design allows maximum coverage of screen material to help prevent damage to sliding screen door fabric Designed to be used on 48 in. wide sliding screen doors. Height measures 26 in. tall Aluminum construction, comes in a satin anodized finish Grille frame constructed of extruded aluminum to provide a rattle-free product when in use The grille's mounting tips can be easily trimmed, and additional sizes and colors are available For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.