Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime-Line 3 in. H X 7 in. L Brushed Stainless Steel Steel Latch Guard

  • Mfr # U 9496

  • Zoro # G7691211


product price: $34.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9496
Zoro #
G7691211
UPC #
49793094964
Country of Origin
China

Description

This latch shield is constructed of durable stainless steel and comes in a satin finish. It features a 1/4 in. offset and it accommodates up to 3 in. outside diameter rosettes. This latch shield is designed for use with out-swinging doors and it can be used on residential, commercial and industrial applications. Use of this latch shield on out-swinging doors helps prevent access by forced entry. This guard measures 3-inches wide x 7-inches tall and it has 5-15/16 in. mounting hole centers. Fasteners required for installation are included.


  • • Protects outswinging door from forced entry
  • • Compatible with right or left swing doors
  • • Curved cut-away allows for use around door knob rosettes that measure up to 3 in. in diameter
  • • Stamped stainless steel construction with satin finish
  • • Mounts with 2 carriage bolts and cap nuts
  • • Easy to install in less than 30 minutes with a few simple tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.