Zoro Homepage

Latch Strike Plate, Antique Brass Finish (1 Pair)

  • Mfr # E 2233

  • Zoro # G511906584


product price: $8.29
/pr

Key Features

Color
Antique Brass
Finish
Antique Brass
Height (In.)
2-1/4 in
Material
Stamped Steel
Width
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E 2233
Zoro #
G511906584
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
2-1/4 in
Width
1-7/16 in

Details

Color
Antique Brass
Finish
Antique Brass
Material
Stamped Steel
Item
Latch Strike Plate

Description

These standard latch strikes are constructed of steel and come in a antique brass plated finish. They feature an adjustable tab designed to eliminate the door slop and chatter of closed doors, and they’re installed with two #8 x 1 inch fasteners included with each package. These latch strikes are used by many to replace most residential interior and exterior door strikes. Adjustment tip: to eliminate the loose rattling of a closed door, remove the strike plate and bend the tab slightly with a pair of pliers, adjusting left to right as necessary.


  • • Used to replace most residential interior and exterior strikes
  • • 2-1/4 inch overall height
  • • Mounting holes are 1-5/8 inch on center
  • • Steel construction with an antique brass plated finish
  • • 1-7/16 inch width
  • • Mounting hardware included
  • • A Phillips head screwdriver is required for installation
  • • Please refer to the line art drawing and compare with your original item before purchasing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.