
Latch Strike Plate, Brass Finish (Single Pack)
Mfr # E 2307
Zoro # G100933304
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Finish
Brass
Length
1-5/8 in.
Width
1-7/16 in
Height (In.)
2-1/4 in
Material
Stamped Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E 2307
Zoro #
G100933304
UPC #
49793023070
Country of Origin
China
Dimensions
Length
1-5/8 in.
Width
1-7/16 in
Height (In.)
2-1/4 in
Details
Finish
Brass
Item
Latch Strike Plate
Material
Stamped Steel
Description
These standard latch strikes are constructed of steel and come in a brass plated finish. They feature an adjustable tab designed to eliminate the door slop and chatter of closed doors, and they’re installed with two #8 x 1 in. fasteners included with each package. These latch strikes are used by a variety of residential interior and exterior door strikes.Used to replace most residential interior and exterior strikes 2-1/4 in. overall height Mounting holes are 1-5/8 in. on center Steel construction with a brass plated finish 1-7/16 in. width to fit standard door jamb Mounting hardware included A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.