
Latch Strike Plate, Matte Black Finish (1 Pair)
Mfr # E 2793
Zoro # G611906125
product price: $8.45
/eaKey Features
Color
Matte Black
Finish
Matte Black
Height (In.)
2-1/4 in
Width
1-7/16 in
Material
Stamped Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E 2793
Zoro #
G611906125
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
2-1/4 in
Width
1-7/16 in
Details
Color
Matte Black
Finish
Matte Black
Material
Stamped Steel
Item
Latch Strike Plate
Description
These door latch strike plates are constructed of stamped steel and come in a matte black finish. They feature an adjustable tab to allow for best engagement of the door latch, and they are used to replace most interior and exterior residential latch strikes. This item includes fasteners and 2 strike plates per package. These plates measure 1-7/16 inch wide x 2-1/4 inch tall and have mounting holes 1-5/8 inch on center.
- • Constructed of durable stamped steel in a beautiful matte black finish
- • Designed for use with door latch hardware on hinged swinging doors
- • Features industry standard design and includes all installation fasteners
- • Do not over tighten the mounting screws as you can cause damage to the strikeplate
- • Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.