
Lath Screw, Modified Truss Head, Phillip Drive No. 8 X 3/4in Zinc Plated Steel 50PK
Mfr # 9040220
Zoro # G200921058
product price:Â $16.45
/pk 50, $0.33/eaKey Features
Truss Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
3/4 in
Drive Size
#8
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9040220
Zoro #
G200921058
UPC #
49793136527
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
3/4 in
Drive Size
#8
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Item
Sheet Metal Screw
Interior/Exterior
Interior/Exterior
Standards
ASTM C12 & ASME B18.6.1
Description
These Lath Screws by Prime-Line Products are constructed of steel and come in a zinc-plated finish. The zinc-plated finish provides the fasteners with a protective coating to help prevent corrosion of steel, and they are primarily used to attach metal lath to wood or steel studs. The wide low profile head holds lath securely in place and does not interfere with the plaster/stucco that is applied over the lath. They are also great for installation of corrugated siding panels to steel studs or to attach pre-drilled metal brackets to wood.Fasteners are constructed of steel All fasteners come in a corrosion resistant, zinc plated finish, allowing them to be used indoors and out Designed for use in a variety of applications, and with various construction materials Features standard hex head that can be turned with a variety of tools, to include a standard wrench, socket set, nut driver, and others Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing Specification(s) Met: ASTM C12 & ASME B18.6.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.