Zoro Homepage

LED Camping Lantern and Flashlight Combo, 3 Modes Camping Lanterns Set

  • Mfr # E041010

  • Zoro # G011916205


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Body Color
Orange & Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E041010
Zoro #
G011916205
UPC #
-
Country of Origin
China

Details

Body Color
Orange & Black

Description

Looking for a portable and dependable camping lantern? Why risk using dangerous and outdated oil and flame-burning kerosene lamps that expose people, pets and property to burn injuries and fire hazards? Old kerosene lamps require good ventilation when used indoors and introduce the risk of damage and injury by its fire, hot surfaces, oil and fragile glass. The EverBrite LED-powered plastic camping lights by GreatStar are easy, practical and safe to use, and they feature three different light settings, to include a low mode, high mode and strobe mode to accommodate a variety of applications and use. These family and pet-safe lanterns can be used for a variety of purposes besides those common when camping. They include; birthday parties, garden weddings, ceremonies, inside carved pumpkins and many more. They can be used inside and outside of the home, vehicle, for gifts and even for emergency lighting when other lighting sources are unavailable or have powered down. Weighing only 1-1/2 pounds, anyone can easily carry these lamps. Moreover, with the built-in hooks on their underside, these lanterns can be hung from almost anywhere, to include inside of lightweight tents. Order your camping lantern now to illuminate your surroundings for any special occasion, and enjoy the bright 300-lumen lighting up to 10 meters away from the lamp. These lanterns can be used when reading, studying, hiking, fishing, night running or walking, in addition to use during family gatherings, birthday parties, movie nights and more. These lamps come with a set of replaceable batteries that can power the lanterns from 4-20 hours, depending on settings used. These EverBrite LED camping lanterns operate with absolutely no fire or burn hazard, making them safe for use around children, the elderly and pets. Purchase yours today and be prepared for the next party or power outage tomorrow.


  • • PORTABLE and DEPENDABLE: These lightweight camping lanterns are constructed of plastic and weigh only 1.5 pounds, suitable for any family member to carry and tote, while walking, running, fishing and more
  • • MODE SELECTION LIGHTING: This Camping Lantern features three modes from which to select, to include: High – for camping, walking, fishing, Low – for reading and studying, and strobe – for emergencies and S.O.S. signaling
  • • OCCASION APPLICABLE: The lanterns can be used as mood-setting lights, reading lights, or for lighting larger areas. Besides their most common uses by campers and hikers, these lanterns work well for illuminating outdoor parties, garden wedding receptions, and more
  • • POWERFUL ILLUMINATION: Great for use during power outages, providing up to 300 lumens of light, these lanterns are easy and practical to use. Each lantern comes with batteries that can power the lamp from 4-20 hours, depending on usage and settings
  • • SAFE FOR CHILDREN, ELDERLY PEOPLE AND PETS: These LED Camping Lanterns can be used without worrying about a flame, eliminating fire and burn hazards, and they are safe for use by families with young children, with elderly and pets. Lanterns like these can be used indoors and outdoors
  • • EASY STORAGE: Remove batteries and store them separately when not in use or when used infrequently (less than once a month). This will prolong battery life and guard against corrosion
  • • BATTERIES INCLUDED: EverBrite Alkaline batteries included (4 AA/3 AAA)

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.