Shop PRIMELINE TOOLS
See all product information
Create Account
9 in. Aluminum Teardrop Type Left-Hand Casement Operator (Single Pack)
Mfr # H 4282
Zoro # G0614107
product price:Â
$
35.75
/ea
Key Features
Finish
Painted
Material
Die Cast
Length (In.)
9 in
Height (In.)
13 1/4 in
Base Size (In.)
4-3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 4282
- Zoro #
- G0614107
- UPC #
- 049793124289
- Country of Origin
- China
- Finish
- Painted
- Material
- Die Cast
- Strike (In.)
- 13-7/8
- Projection (In.)
- 11/16 in
- Type
- Teardrop Housing
- Includes
- Mounting Hardware
- Color
- Aluminum
- Item
- Window Operator
- Hardware
- Included
- Includes Hardware
- Hardware Included
- Arm Type
- Single
- Handing Orientation
- Left-Hand
- Opening Angle - Maximum
- 90 Degrees
- Product Type
- Window Operator
- Includes Handle
- Handle Included
- Count
- 1
- Base Type
- Teardrop
- For Use With
- Casement Windows
- Mounting Hole Spacing
- 3 7/8 in, 4 3/4 in
- Housing Material
- Steel
- Handle Type
- Crank
- Resistance Properties
- Corrosion Resistant
Description
Left Hand Operator, Teardrop Housing, Die Cast, Aluminum, Length (In.) 9, Height (In.) 13-1/4, Width (In.) 4-1/4, Strike (In.) 13-7/8, Projection (In.) 11/16, Base Size (In.) 4-3/4, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.