Shop PRIMELINE TOOLS
See all product information
Create Account
Steel Casement Operator, 9 in. Arm, Square Housing, Aluminum, Left (Single Pack)
Mfr # H 4300
Zoro # G0593323
product price:Â
$
37.55
/ea
Key Features
Finish
Painted
Material
Die Cast
Length (In.)
9 in
Height (In.)
13 1/4 in
Base Size (In.)
4-3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 4300
- Zoro #
- G0593323
- UPC #
- 049793243003
- Country of Origin
- China
- Finish
- Painted
- Material
- Die Cast
- Strike (In.)
- 13-7/8
- Projection (In.)
- 11/16 in
- Type
- Square Housing
- Includes
- Mounting Hardware
- Item
- Window Operator
- Color
- Aluminum
- Hardware
- Included
- Product Type
- Window Operator
- Handle Type
- Crank
- Base Type
- Square
- Resistance Properties
- Corrosion Resistant
- For Use With
- Casement Windows
- Includes Hardware
- Hardware Included
- Count
- 1
- Arm Type
- Single
- Handing Orientation
- Left-Hand
- Opening Angle - Maximum
- 90 Degrees
- Includes Handle
- Handle Included
- Housing Material
- Steel
- Mounting Hole Spacing
- 3 7/8 in, 4 3/4 in
Description
Left Hand Operator, Square Housing, Die Cast, Aluminum, Length (In.) 9, Height (In.) 13-1/4, Width (In.) 4-1/4, Strike (In.) 13-7/8, Projection (In.) 11/16, Base Size (In.) 4-3/4, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.