Zoro Homepage

Lock Nut, #6-32, Steel, Zinc Plated, 50 PK

  • Mfr # 9118766

  • Zoro # G200933754


product price: $10.95
/pk 50, $0.22/ea

Key Features

Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
Standards
ASME B1.1
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9118766
Zoro #
G200933754
UPC #
49793180339
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
Standards
ASME B1.1
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Number of Pieces
50

Description

K-lock nuts feature a built in external tooth lock washer that is free spinning. The teeth on the lock washer can bite into the surface and help lock the nut into place. They can be more convenient than using a standard hex nut along with a seperate external tooth lock washer. As with standard hex nuts, they can be installed using a wrench or socket set.
  • Size: #6-32
  • Hex nut with a built in free spinning external tooth lock washer
  • Teeth on lock washer help to lock nut into place
  • Screws onto a bolt, cap screw or threaded rod of the same thread size
  • Also known as a kep nut
  • Thread Type: Coarse, Thread Class: UNC-2B
  • Specification(s) Met: ASME B1.1
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.