Zoro Homepage
This item is Discontinued.
Prime-Line Prime-Line Steel Indoor and Outdoor Mortise Lock 15410-F

Prime-Line Steel Indoor and Outdoor Mortise Lock (Discontinued)

  • Mfr # 15410-F
  • Zoro # G8666958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15410-F
Zoro #
G8666958
UPC #
78874154112
Country of Origin
United States

Description

This mortise lock is constructed of steel components with rounded faceplate ends. It features an adjustable, spring-loaded hook latch projection, and it can be used on sliding patio doors constructed of wood, aluminum and vinyl. This lock works with mortise style, surface-mounted patio door handle sets with 45 degree angled keyway positions when in the locked position. The mounting hole centers of this lock measures 3-11/16 in. from center to center, and the rear housing corners are square. This mortise lock is used by many patio door manufacturers. Selection tip: to ensure the perfect match is selected prior to purchasing, the lock will need to be removed to compare the following 4 features (besides the width of housing): 1) the distance of the mounting holes measured from center to center, 2) the faceplate ends; rounded or square, 3) the position of the slotted keyway when in the locked position; at 45 degree angle or vertical, and 4) the shape of the housing corners at the rear; square or slanted. Installation tip: watch the manufacturer’s how-to video that is linked to this item page.


  • • Used to replace damaged or missing mortise locks in sliding patio doors by W and F and many other manufacturers
  • • 1/2 in. wide x 1-1/8 in. deep x 3-3/16 in. faceplate height with 3-11/16 in. mounting hole center spacing and 45 degree keyway
  • • Features square corner housing with rounded faceplate ends
  • • Steel construction for increased durability
  • • Spring loaded adjustable hook lock
  • • Used on a 45 degree keyway

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.