Shop PRIME-LINE
See all product information
Create Account
Awning Operator, Gray, Left Hand, 2-3/8 in. Link, for Look-Rusco Single Pack
Mfr # H 3693
Zoro # G900934402
original price: $27.49 , new price: $20.59 , 25 percent off
new price:
$
20.59
/ea
Key Features
Size
5-1/4 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H 3693
- Zoro #
- G900934402
- UPC #
- 49793036933
- Country of Origin
- China
Dimensions
- Size
- 5-1/4 in
Details
- Color
- Gray
Description
This is an awning operator of aluminum diecast construction with a gray baked enamel finish used on Look-Rusco Windows. It is left-handed with a matching crank handle with a 2-3/8 inch link arm. It has an L-shaped mounting hole pattern with a top hole that is off centered. The dimensions from that off centered to hole to the bottom hole are 5-1/4 inch and the 2 horizontal holes in the bottom leg are 1-3/8 inch on center.
- •Used by Look Russo awning windows
- •Constructed from diecast aluminum
- •Comes in a gray enamel finish
- •Features an L shaped mounting hole pattern
- •Includes a 2-3/8 inch offset link arm and matching crank handle