Shop PRIME-LINE
See all product information
Create Account
M 6258 36 in. Shower Door Bottom Seal in Clear
- Mfr # 5667605
- Zoro # G603954387
product price:Â
$
48.69
/ea
Key Features
Color
Clear
Material
Vinyl
Width (In.)
3/8 in
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5667605
- Zoro #
- G603954387
- UPC #
- -
- Country of Origin
- China
- Color
- Clear
- Material
- Vinyl
- Item
- Shower Door Bottom Seal
Dimensions
- Width (In.)
- 3/8 in
- Length
- 36 in
Description
Features
- Material: Vinyl
- Product Type: Shower Door Bottom Seal
- Color Family: Clear
- Width: 3/8 in.
- Length: 36 in.
- Fits frameless shower door. Cut to fit. Slip on fit. No adhesive necessary.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.