Shop PRIME-LINE
See all product information
Create Account
M2-0.40 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 mm Length, 10 PK
- Mfr # 9180060
- Zoro # G200934713
product price:Â
$
4.39
/pk of 10, $0.44/ea
Sold in multiples of 2Â pks for
$8.78
Key Features
Hex Drive
Thread Size
M2-0.40
Screw Length
3 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
M2-0.4 X 3MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9180060
- Zoro #
- G200934713
- UPC #
- 49793203380
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- Standards
- ISO 4762, ISO 898-1, CLASS 12.9
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Number of Pieces
- 10
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- M2-0.40
- Screw Length
- 3 mm
- Drive Size
- M2-0.4 X 3MM
- Size
- M2-0.4 X 3MM
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.Size: M2-0.4 X 3MM Hex (Allen) Drive Installs using an Allen wrench Can be used in tight spaces where there may not be room for a socket tool or wrench Often used in machinery, tools & dies Thread Type: Coarse, Thread Class: 5G/6G, Point Style: Blunt Specification(s) Met: ISO 4762, ISO 898-1, CLASS 12.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.