
M3-0.50 x 6 mm Phillips Flat Machine Screw, Zinc Plated 25 PK
Mfr # 9120951
Zoro # G911906078
product price: $13.69
/pk 25, $0.55/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Metric
Fastener Length
6 mm
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9120951
Zoro #
G911906078
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M3-0.50
Fastener Length
6 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Finish
Zinc Plated
Item
Machine Screw
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- • Size: M3-0.5 X 6MM
- • Flat Head, Phillips Drive
- • Use with nuts or pre-threaded holes of the same diameter and thread size
- • Often used in machinery and appliances
- • Nuts and washers not included
- • Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt
- • Specification(s) Met: DIN 7985, ISO 898-1 CLASS 4.8
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.