Zoro Homepage

M4-0.70 x 6 mm Phillips Flat Machine Screw, Zinc Plated 25 PK

  • Mfr # 9121130

  • Zoro # G211906082


product price: $11.99
/pk 25, $0.48/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Fastener Length
6 mm
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9121130
Zoro #
G211906082
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-0.70
Fastener Length
6 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Finish
Zinc Plated
Item
Machine Screw

Description

Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.


  • • Size: M4-0.7 X 8MM
  • • Flat Head, Phillips Drive
  • • Use with nuts or pre-threaded holes of the same diameter and thread size
  • • Often used in machinery and appliances
  • • Nuts and washers not included
  • • Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt
  • • Specification(s) Met: DIN 7985, ISO 898-1 CLASS 4.8

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products