Shop PRIME-LINE
See all product information
Create Account
M5-0.80 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm Length, 25 PK
- Mfr # 9180896
- Zoro # G300933159
product price:
$
8.99
/pk of 25, $0.36/ea
Key Features
Hex Drive
Thread Size
M5-0.80
Screw Length
20 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
M5-0.8 X 20MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9180896
- Zoro #
- G300933159
- UPC #
- 49793196606
- Country of Origin
- China
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- Standards
- ISO 4762, ISO 898-1, CLASS 12.9
- System of Measurement
- Metric
- Thread Type
- Coarse
- Number of Pieces
- 25
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- M5-0.80
- Screw Length
- 20 mm
- Drive Size
- M5-0.8 X 20MM
- Size
- M5-0.8 X 20MM
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: M5-0.8 X 20MM
- •Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
- •Thread Type: Coarse, Thread Class: 5G/6G, Point Style: Blunt
- •Specification(s) Met: ISO 4762, ISO 898-1, CLASS 12.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.