Skip to Main Content
customer-service Help
Prime-Line

Machine Screw, Flat Head, Phillip Drive #8-32 X 1in Grade 18-8 Stainless Steel 25PK

Prime-Line Machine Screw,  Flat Head,  Phillip Drive #8-32 X 1in Grade 18-8 Stainless Steel 25PK 9000852
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.51 /ea ($0.34/unit)

Order in multiples of 2

  • Country of Origin (subject to change): China
See full product details
Out of Stock
Total: $17.02

Prime-Line #9000852 Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
  • Size: #8-32 X 1 inch
  • Flat head, Phillips drive
  • Use with nuts or pre-threaded holes of the same diameter & thread size
  • Often used in machinery & appliances
  • Nuts and washers not included
  • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
  • Specification(s) Met: ASME B18.6.3 & ASME B1.1
  • Restrictions and Compliance

    This item has been restricted from sale in the following states: No

    Reviews of Prime-Line #9000852