Shop PRIME-LINE
See all product information
Create Account
Machine Screw, Flat Head, Phillip Drive No. 8-32 X 1in Solid Brass 100PK
- Mfr # 9000838
- Zoro # G200921317
product price:Â
$
46.75
/pk of 100, $0.47/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Fastener Length
1 in
Drive Size
#8-32 X 1 in.
Material
Brass
Finish
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9000838
- Zoro #
- G200921317
- UPC #
- 49793191922
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Brass
- Finish
- Brass
- Standards
- ASME B18.6.3
- Item
- Machine Screw
- Number of Pieces
- 100
- Tip Style
- Blunt
- Dimensional Standards
- ASME B18.6.3
- Thread Direction
- Right Hand
- Thread Style
- Full
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 1 in
- Drive Size
- #8-32 X 1 in.
- Size
- #8
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: #8-32 X 1 inch Flat head, Phillips drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.6.3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.