
Machine Screw Hex Nuts, #12-24, Zinc Plated Steel (100 Pack)
Mfr # 9074344
Zoro # G411906103
product price: $9.69
/pk 100, $0.10/eaKey Features
Thread Size
#12-24
Finish
Zinc Plated
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9074344
Zoro #
G411906103
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#12-24
Details
Finish
Zinc Plated
Material
Steel
Item
Machine Screw Hex Nuts
Description
Hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket set. Machine screw nuts, is a subset of finished hex nuts designed for use with machine screws, which are typically much smaller than bolts.
- • Size: #12-24
- • Very common and versatile nut
- • Same in design as a standard hex nut, but smaller to accommodate machine screw sizes
- • Screws onto a machine screw of the same thread size
- • Often used with a washer with same diameter opening
- • Thread Type: Coarse, Thread Class: UNC-2B
- • Specification Met: ASME B 18.2.2 and ASME B1.1
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.