Shop PRIME-LINE
See all product information
Create Account
Machine Screw, Indt Hex Head, Sltd Drive 1/4in-20 X 3/4in Zinc Plated Steel 100PK
- Mfr # 9123535
- Zoro # G200921263
product price:Â
$
37.59
/pk of 100, $0.38/ea
Key Features
Hex Head
Slotted Drive
System of Measurement
Inch
Drive Size
1/4 in.-20 X 3/4 in.
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9123535
- Zoro #
- G200921263
- UPC #
- 49793167088
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 3/4 in
- Drive Size
- 1/4 in.-20 X 3/4 in.
- Size
- 1/4"
Details
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
- Tip Style
- Blunt
- Number of Pieces
- 100
- Thread Style
- Full
- Dimensional Standards
- ASME B18.6.3 & SAE J82
- Thread Direction
- Right Hand
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. Other nuts can be used other than just hex head screws, washers can also make your assembly easier as well. Make sure the inside diameter matches the screw size. Typically they are most often used in machinery and appliances, however they can have a multitude of different uses. The first dimension is the size of the threaded shaft of the screw and the second dimension is the length of the screw. Each package contains 100 screws.Fasteners are constructed of steel All fasteners come in a corrosion resistant, zinc plated finish, allowing them to be used indoors and out Designed for use with machinery and appliances, but they can be used in an unlimited amount of applications and projects The heads of these fasteners feature a standard Phillips head drive Easy to install with only a few simple tools Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.6.3 & SAE J82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.