Machine Screw, Metric, Flat Head, Phillip Drive M3-0.5 X 60MM Zinc Plated Steel 25PK
- Mfr # 9121084
- Zoro # G800921724
Key Features
Specifications
Product Information
- MFR #
- 9121084
- Zoro #
- G800921724
- UPC #
- 49793195340
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M3-0.5
- Fastener Length
- 60 mm
- Drive Size
- M3-0.5 X 60MM
- Size
- M3
Details
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 965, ISO 898-1 CLASS 4.8
- Item
- Machine Screw
- Tip Style
- Blunt
- Number of Pieces
- 25
- Dimensional Standards
- DIN 965, ISO 898-1 CLASS 4.8
- Thread Direction
- Right Hand
- Thread Style
- Full
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. Other nuts can be used other than just hex head nuts, washers can also make your assembly easier as well. Make sure the inside diameter matches the screw size. Typically they are most often used in machinery and appliances, however they can have a multitude of different uses. The first dimension is the size of the threaded shaft of the screw and the second dimension is the length of the screw. Each package contains 25 screws.
- •Size: M3-0.5 X 60MM
- •Flat Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.