Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 20MM A2-70 Stainless Steel 10PK

  • Mfr # 9121354

  • Zoro # G300921064


product price:  $14.45
/pk 10, $1.44/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
M5-0.8 X 20MM
Material
Stainless Steel
Finish
Plain
Standards
DIN 965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9121354
Zoro #
G300921064
UPC #
49793167828
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Fastener Length
20 mm
Drive Size
M5-0.8 X 20MM

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Standards
DIN 965
Item
Machine Screw
Tip Style
Blunt
Thread Style
Full
Thread Direction
Right Hand

Description

Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
  • Size: M5-0.8 X 20MM
  • Flat Head, Phillips Drive
  • Use with nuts or pre-threaded holes of the same diameter & thread size
  • Often used in machinery & appliances
  • Nuts and washers not included
  • Thread Type: Coarse, Thread Class: 6G, Point Style: Blunt
  • Specification(s) Met: DIN 965
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.