Shop PRIME-LINE
See all product information
Create Account
Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 30MM A2-70 Stainless Steel 10PK
- Mfr # 9121369
- Zoro # G100921141
product price:Â
$
8.19
/pk of 10, $0.82/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
M5-0.8 X 30MM
Material
Stainless Steel
Finish
Plain
Standards
DIN 965
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9121369
- Zoro #
- G100921141
- UPC #
- 49793188540
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- DIN 965
- Item
- Machine Screw
- Number of Pieces
- 10
- Tip Style
- Blunt
- Thread Style
- Full
- Thread Direction
- Right Hand
- Dimensional Standards
- DIN 965
Dimensions
- Thread Size
- M5-0.8
- Fastener Length
- 30 mm
- Drive Size
- M5-0.8 X 30MM
- Size
- M5
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: M5-0.8 X 30MM Flat Head, Phillips Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: 6G, Point Style: Blunt Specification(s) Met: DIN 965
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.