
Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 35MM A2-70 Stainless Steel 10PK
Mfr # 9121377
Zoro # G100921165
product price:Â $9.95
/pk 10, $0.99/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
M5-0.8 X 35MM
Material
Stainless Steel
Finish
Plain
Standards
DIN 965
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9121377
Zoro #
G100921165
UPC #
49793182340
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M5-0.80
Fastener Length
35 mm
Drive Size
M5-0.8 X 35MM
Details
System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Standards
DIN 965
Item
Machine Screw
Tip Style
Blunt
Thread Direction
Right Hand
Thread Style
Full
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: M5-0.8 X 35MM Flat Head, Phillips Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: 6G, Point Style: Blunt Specification(s) Met: DIN 965
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.