Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 80MM A2-70 Stainless Steel 5PK

  • Mfr # 9121445

  • Zoro # G500921130


product price:  $12.35
/pk 5, $2.47/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
M5-0.8 X 80MM
Material
Stainless Steel
Finish
Plain
Standards
DIN 965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9121445
Zoro #
G500921130
UPC #
49793139450
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Fastener Length
80 mm
Drive Size
M5-0.8 X 80MM

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Standards
DIN 965
Item
Machine Screw
Tip Style
Blunt
Thread Style
Full
Thread Direction
Right Hand

Description

Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. Other nuts can be used other than just hex head screws, washers can also make your assembly easier as well. Make sure the inside diameter matches the screw size. Typically they are most often used in machinery and appliances, however they can have a multitude of different uses. The first dimension is the size of the threaded shaft of the screw and the second dimension is the length of the screw. Each package contains 5 screws.
  • Fasteners are constructed of steel
  • All fasteners come in a corrosion resistant, black oxide coated finish, allowing them to be used indoors and out
  • Designed for use in a variety of applications, and with various construction materials
  • The heads of these fasteners feature a standard hex head drive
  • Easy to install with only a few simple tools
  • Thread Type: Coarse, Thread Class: 6G, Point Style: Blunt
  • Specification(s) Met: DIN 965
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.