Machine Screw, Metric, Pan Head, Phil Drive M4-0.7 X 25MM Zinc Plated Steel 25PK
- Mfr # 9131239
- Zoro # G800922059
product price:Â
$
9.29
/pk of 25, $0.37/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
M4-0.7 X 25MM
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985, ISO 898-1 CLASS 4.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9131239
- Zoro #
- G800922059
- UPC #
- 49793181411
- Country of Origin
- China
Dimensions
- Thread Size
- M4-0.7
- Fastener Length
- 25 mm
- Drive Size
- M4-0.7 X 25MM
- Size
- M4
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 7985, ISO 898-1 CLASS 4.8
- Item
- Machine Screw
- Number of Pieces
- 25
- Tip Style
- Blunt
- Thread Direction
- Right Hand
- Thread Style
- Full
- Dimensional Standards
- DIN 7985, ISO 898-1 CLASS 4.8
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: M4-0.7 X 25MM Pan Head, Phillips Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt Specification(s) Met: DIN 7985, ISO 898-1 CLASS 4.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.