Machine Screw Nut, #10-24, Nylon, Plain, 25 PK
- Mfr # 9119754
- Zoro # G300934026
product price:Â
$
7.15
/pk of 25, $0.29/ea
Sold in multiples of 2Â pks for
$14.30
Key Features
Material
Nylon
Finish
Plain
Standards
ASME B1.1
System of Measurement
Inch
Thread Type
Metric Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9119754
- Zoro #
- G300934026
- UPC #
- 49793208668
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-24
Details
- Item
- Machine Screw Nut
- Material
- Nylon
- Finish
- Plain
- Standards
- ASME B1.1
- System of Measurement
- Inch
- Thread Type
- Metric Coarse
- Thread Direction
- Right Hand
- Number of Pieces
- 25
Description
These pilaster shoes are constructed of 22-ga. stainless steel and they come in a satin finish. These are rectangular pilaster shoes with closed, oval ends, they fit 1-1/4 in. thick posts, and they feature a 3 in. tall reach. Pilaster shoes like these are used with commercial restroom partition posts for new construction and replacement hardware. Each shoe has a pre-perforated hole for ease of installation. Installation fastener is not included with this shoe.Restroom partition hardware used to replace damaged or missing pilaster shoes 22 ga. x 12 in. x 3 in. shoe Stainless steel finish 22 ga. stainless steel shoe Designed for a 12 in. post Easy to install in less than 30 minutes with a few simple tools Fasteners are not included with this item For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.