Machine Screw Nut, #12-24, Brass, Brass, 50 PK
- Mfr # 9074382
- Zoro # G800934090
product price:Â
$
7.35
/pk of 50, $0.15/ea
Sold in multiples of 2Â pks for
$14.70
Key Features
Material
Brass
Finish
Brass
Standards
ASME B 18.2.2 & ASME B1.1
System of Measurement
Inch
Thread Type
Metric Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9074382
- Zoro #
- G800934090
- UPC #
- 49793114624
- Country of Origin
- China
Dimensions
- Thread Size
- #12-24
Details
- Item
- Machine Screw Nut
- Material
- Brass
- Finish
- Brass
- Standards
- ASME B 18.2.2 & ASME B1.1
- System of Measurement
- Inch
- Thread Type
- Metric Coarse
- Thread Direction
- Right Hand
- Number of Pieces
- 50
Description
Hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket set. Machine screw nuts, is a subset of finished hex nuts designed for use with machine screws, which are typically much smaller than bolts.Size: #12-24 Very common and versatile nut Same in design as a standard hex nut, but smaller to accommodate machine screw sizes Screws onto a machine screw of the same thread size Often used with a washer with same diameter opening Thread Type: Coarse, Thread Class: UNC-2B Specification(s) Met: ASME B 18.2.2 & ASME B1.1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.