Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Screw Nut, #4-40, Brass, Brass, 50 PK

  • Mfr # 9073945

  • Zoro # G900935072


product price: $13.55
/pk 50, $0.27/ea

Key Features

Material
Brass
Finish
Brass
Standards
ASME B 18.2.2 & ASME B1.1
System of Measurement
Inch
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9073945
Zoro #
G900935072
UPC #
49793126696
Country of Origin
China

Dimensions

Thread Size
#4-40

Details

Item
Machine Screw Nut
Material
Brass
Finish
Brass
Standards
ASME B 18.2.2 & ASME B1.1
System of Measurement
Inch
Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
50

Description

Hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket set. Machine screw nuts, is a subset of finished hex nuts designed for use with machine screws, which are typically much smaller than bolts.


  • •Size: #4-40
  • •Very common and versatile nut
  • •Same in design as a standard hex nut, but smaller to accommodate machine screw sizes
  • •Screws onto a machine screw of the same thread size
  • •Often used with a washer with same diameter opening
  • •Thread Type: Coarse, Thread Class: UNC-2B
  • •Specification(s) Met: ASME B 18.2.2 and ASME B1.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.