Zoro Homepage

Machine Screw Nut, M2.5-0.45, Stainless Steel, Not Graded, Plain, 25 PK

  • Mfr # 9120267

  • Zoro # G400933974


product price: $13.99
/pk 25, $0.56/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9120267
Zoro #
G400933974
UPC #
49793201850
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M2.5-0.45

Details

Item
Machine Screw Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
25

Description

These Machine Screw Hex Nuts by Prime-Line Products are constructed of stainless steel and come in a corrosion-resistant satin finish. Hex nuts are the most widely used nuts and will work on a variety of applications. They are standard thickness and can be installed with a wrench or socket set. Machine screw nuts, is a subset of finished hex nuts designed for use with machine screws, which are typically much smaller than bolts. These nuts are easy to fasten with socket, closed and open wrenches.
  • Size: M2.5-0.45
  • Very common and versatile nut
  • Same in design as a standard hex nut, but smaller to accommodate machine screw sizes
  • Screws onto a machine screw of the same thread size
  • Often used with a washer with same diameter opening
  • Thread Type: Coarse, Thread Class: 6H
  • Specification(s) Met: DIN 934
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.