Machine Screw, One-Way, Round Head No. 8-32 X 3/4in Zinc Plated Steel 100PK
- Mfr # 9014363
- Zoro # G200921867
product price:Â
$
2.89
/pk of 100, $0.03/ea
Sold in multiples of 3Â pks for
$8.67
Key Features
Round Head
One-Way Drive
System of Measurement
Inch
Drive Size
#8-32 X 3/4 in.
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9014363
- Zoro #
- G200921867
- UPC #
- 49793119414
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- One-Way
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
- Tip Style
- Blunt
- Number of Pieces
- 100
- Thread Style
- Full
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.6.3 & SAE J82
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 3/4 in
- Drive Size
- #8-32 X 3/4 in.
- Size
- #8
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. These machine screws feature a tamper resistant one-way head that requires a special tool for removal. Installs using a flat head screw driver or a one-way screw slotted driver bit.Size: #8-32 X 3/4 inch Round Head Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.6.3 & SAE J82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.