Machine Screw, Oval Head Phillip Drive 5/16in-18 X 1-1/2in 18-8 Stainless Steel 25PK

  • Mfr # 9011625

  • Zoro # G100921660


product price:  $19.35
/pk 25, $0.77/ea

Key Features

Oval Head
Phillips Drive
System of Measurement
Inch
Drive Size
5/16 in.-18 X 1-1/2 in.
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3, ASME B1.1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9011625
Zoro #
G100921660
UPC #
49793126863
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/2 in
Drive Size
5/16 in.-18 X 1-1/2 in.

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3, ASME B1.1
Item
Machine Screw
Tip Style
Blunt
Thread Direction
Right Hand
Thread Style
Full

Description

Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
  • Size: 5/16 inch-18 X 1-1/2 inch
  • Oval Head, Phillips Drive
  • Use with nuts or pre-threaded holes of the same diameter & thread size
  • Often used in machinery & appliances
  • Nuts and washers not included
  • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
  • Specification(s) Met: ASME B18.6.3 & ASME B1.1
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore more products